Features:
- Spreads strapping tension to prevent damage
- Made from strong laminated fiberboard
- Use with steel or poly strapping
- May be reused and are recyclable
Model # :WBB1645453
MPN #: SP226120
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Depth | 2 in |
| Thickness | 0.120 in |
Product Details
| Style | Light Duty |
| Material | Laminated Fiberboard |
| Package Quantity | 800 |
| Description | Strapping Protectors |
| Color | White |
| Manufacturers Part Number | SP226120 |
| Recyclable | Yes |