The convenient portable strapping kit is designed in a compact and economical lightweight box. The kit includes 3000' of 1/2" plastic strapping and 300 plastic buckles. The kit comes with a sturdy handheld tensioning and cutting tool and a set of instructions.
Pac Strapping Poly Kit w/ Buckles & Tensioning/Cutting Tool, 3000'L x 1/2" Strap Width Coil, White
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3000 ft |
| Height | 14 in |
| Weight | 9 lbs |
| Thickness | 0.018 mil |
| Strap Width | 1/2 in |
| Tensile Strength | 300 |
| Core Size | 4 x 6 in |
Product Details
| Assembly Required | No |
| Color | White |
| For Use With | Polypropylene |
| Cart | N |
| Strapping | Yes |
| Dispenser | N |
| Sealer | No |
| Style | Self-Dispensing |
| Tensioner | Yes |
| Includes | 1 Roll Strapping, Self-Dispensing Box, Buckles, Tensioning/Cutting Tool |
| Material | Plastic |
| Seals | No |
| Description | Strapping Kit |
| Manufacturers Part Number | SP-P |
| Buckles | Y |
| Cutter | Yes |
| Brand | Pac Strapping |