- Digital touch panel
- Tension and sealing are controlled through the touch screen
- Battery level, "Soft Mode", mode (semi auto or one hand auto) are also accessed through the touch screen
- Brushless motors - German manufactured brushless technology reduces maintenance, and increases reliability
- Environmentally friendly Li-ion batteries can be recharged up to 1,000 times
- Strap width adjustments are simple and can be done at customer's location
- Heavy duty, ergonomic housing design
Pac Strapping Battery Operated Polyester Strapping Tool for 3/4" Strap Width, Black/Silver/Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,799.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 11 in |
| Height | 7-1/2 in |
| Weight | 14 lbs |
| Min Material Thickness | 0.026 |
| Max Material Thickness | 0.040 |
| Strap Width | 3/4 in |
Product Details
| Type | Battery Operated Strapping Tool |
| Color | Black |
| Power Supply | Accu Li-Ion 18VDC / 4.0 Ah |
| Seal Strength | Approximately 80% |
| Series | BT |
| For Use With | Polyester |
| Includes | Tool, 2 Batteries & Charger |
| Manufacturers Part Number | BT3920 3/4-SET |
| Duty | Heavy Duty |
| Brand | Pac Strapping |