Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac Strapping

Model # :WRB3253973

MPN #: 48M.32.2299-PLT

Pac Strapping® 325# Polypropylene Strapping, Full Skid, 1/2"W x 9900'L, White, Pack of 24

Product Description
1/2" wide Machine-grade Polypropylene Strapping for use with strapping machines, 325# Break Strength, 9,900' per coil on a 8" diameter x 8" wide core, Full Pallet of 24 coils. Machine Grade Polypropylene Strapping for use in automatic and semi-automatic strapping machines. Provides smooth, consistent feeding to maximize operational efficiency and is ideal for high-volume strapping applications requiring speed and reliability.

PRICE
$1,819.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9900 ft
Thickness0.024 in
Strap Width1/2 in
Core Size8 x 8 in

Product Details

Break Strength325 lb/in
MaterialPolypropylene
Package Quantity1
ColorWhite
Manufacturers Part Number48M.32.2299-PLT
For Use WithBuckles/Seals/Battery Tools
BrandPac Strapping
RecyclableYes