Plastic Corner Guard Edge Protectors, 4"L x 5-1/2"W, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This plastic edge guards prevent plastic strapping from "cutting" into cardboard cartons. The cargo strap guards are an economical way to protect cargo and strap damage. Each pack contains 100 units.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 5-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Corner Protectors |
| Material | Plastic |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | EDGE-P5 |
| Brand | Vestil |