Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac Strapping

Model # :WBB1346785

MPN #: DSP STD

PAC Strapping® Standard Dispenser for Plastic and Steel Strap

Product Description
The dispenser can accommodate a wide range of core sizes, including oscillated wound steel, along with 16" x 3", 16" x 6" and 8" x 8" dia. plastic strapping coils. Features include 6" durable wheels, an oversized tool tray, and a braking system. All instructions and tools needed for assembly are included.

PRICE
$625.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height34 in
Strap Width3/8 to 1 in
Core Size8, 16 in

Product Details

Assembly RequiredNo
StyleMobile
TypeStrapping Cart
Applicable MaterialsSteel
MaterialSteel
ColorBlack
Manufacturers Part NumberDSP STD
For Use WithSteel and Poly
BrandPac Strapping