Chinet® Streetside Food Container with Plastic Lid, 5" Dia. x 3-1/2"H, Yellow/Green, 250/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Premium food containers are both attractive and durable. Double polycoated paper stands up to a wide range of temperatures. Ideal for carryout, serving or storing food.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 3-1/2 in |
| Size | 8-10 oz. |
| Dimensions | 5" Dia. x 3-1/2"H in |
Product Details
| Type | Base/Lid Combo |
| Color | Multi-colored |
| Capacity | 2024-08-10 00:00:00 oz |
| Made in the USA | Yes |
| Material | Paper, Plastic |
| Number of Compartments | 1 |
| Package Quantity | 250 |
| Manufacturers Part Number | 70408 |
| Microwavable | No |
| Shape | Round |
| Brand | Chinet |