Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HFA

Model # :WBB3180694

MPN #: HFA 6051S-500

HFA® Handi-Lock Food Container, 12 oz. Capacity, 8-5/8"L x 5-1/4"W x 2-3/4"H, Clear, 500/Carton

Product Description
Handi-Lock® clear-hinged plastic take-out containers lock in freshness for a wide variety of restaurant, food service and bakery needs. Keep your salads, sandwiches and sides appealing and appetizing with these sturdy, flexible clamshell containers made with OPS material. Recyclable containers provide excellent product visibility and clarity.

Features:
  • Affordable carryout solution
  • Accommodates a variety of takeout needs
  • Leak resistant
  • Great use for sides for take out


PRICE
$90.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/8 in
Width5-1/4 in
Height2-3/4 in
Size12 oz.
Dimensions8-5/8"L x 5-1/4"W x 2-3/4"H in

Product Details

TypeClamshell Container
ColorClear
Capacity12 oz
Made in the USAYes
MaterialPlastic
Number of Compartments1
Package Quantity500
Manufacturers Part NumberHFA 6051S-500
MicrowavableYes
ShapeRectangle
BrandHFA