Stretch Roller Gauze, Non Sterile, 2" W x 4.1 Yd., 12/Bag, 69932
Write a Review
|
Questions & Answers (0)
Product Description
Stretch roller gauze non-sterile 2" x 4.1 yd. bandage secures dressings and splints. Provides compression and support.
CLEARANCE PRICE
$4.08was $12.00
Save $7.92 (66%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 ft |
| Width | 2 in |
| Weight | 0.5 lbs |
| Size | 2" x 12-1/3" |
Product Details
| Type | Stretch Gauze Bandage |
| Number of Pieces | 12 |
| Material | Stretch Gauze |
| Package Quantity | 1 |
| Description | Stretch Roller Gauze, Non-Sterile |
| Manufacturers Part Number | 69932 |
| Brand | Dukal |