Dukal T-Drain Sponge, 4" x 4" Sterile, 16 Ply, 1/PK, 25 PK/Tray, 12 Tray/Case
Write a Review
|
Questions & Answers (0)
Product Description
100% woven cotton, Designed to wick moisture away from the site, Unique pre-cut T-slit provides a snug fit around catheters, tubes, I.V.'s and tracheotomies.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
Product Details
| Type | T-Drain Sponge |
| Material | Gauze |
| Sterile | Yes |
| Package Quantity | 300 |
| Manufacturers Part Number | 7468 |
| Brand | Dukal |