Dukal T-Drain Sponge, 4" x 4", Sterile, 2/PK, 25 PK/Box, 12 Box/Case
Write a Review
|
Questions & Answers (0)
Product Description
Pre-cut rayon/poly blend sponges, Lightweight, lower cost alternative, Designed to wick moisture away from the site, Unique pre-cut T-slit provides a snug fit around catheters, tubes, I.V.'s and tracheotomies.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
Product Details
| Type | T-Drain Sponge |
| Material | Gauze |
| Sterile | Yes |
| Package Quantity | 600 |
| Manufacturers Part Number | 8746 |
| Brand | Dukal |