Stretch Wrap, Blown, 80 Gauge, 15"Wx1500'L, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Aggressive cling and excellent puncture and tear resistance are what you'll get when you order this blown stretch wrap. They are perfect for unitizing irregular shapes and will withstand the most severe protrusions, sharp edges, and shipping hazards without compromise. Clings only to themselves and will not harm products or leave sticky residues. These crystal clear wraps offer easy product identification. They come wound on a 3" core. These wraps are sold as 4 rolls per case.
PRICE
$78.00 Sold in packages of 4 / $19.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 15 in |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | Blown |
| Color | Clear |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Package Quantity | 4 |
| Description | Stretch Wrap |
| Brand | Goodwrappers |