Model # :WB806266
MPN #: PVT12P842GI
Stretch Wrap, Cast, 42 Gauge, 12-13/16"Wx1588'L, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
These stretch wrap rolls hold materials together safely while protecting them from dirt, moisture, theft, and damage. They are made of top-quality Linear Low Density Polyethylene clear cast film that offers a high yield, easy-to-stretch formula. These wraps to stretch and conform tightly to shipments, resisting easy puncturing on sharp corners. The high clarity allows you to identify your products easily while smooth release enables you to wrap with ease. These film wraps are wound on a 3"ID core. They are sold as 4 rolls per case.
PRICE
$74.00 Sold in packages of 4 / $18.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1588 ft |
| Width | 12-13/16 in |
| Gauge | 42 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Package Quantity | 4 |
| Description | Clear Stretch Wrap |
| Manufacturers Part Number | PVT12P842GI |