Global Industrial
Model # :WBB3168678
Global Industrial Stretch Wrap with Extended Core Handle, Cast, 90 Gauge, 15"W x 1000'L, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Protect shipments from dirt, moisture, theft and damage. Top-quality virgin linear low-density polyethylene stretch wrap film offers outstanding load protection and stretch. Quiet, cast opaque stretch film conceals shipments for added security when wrapping your pallets for shipping. The built-in extended core ends on each side of every roll acts as handles for applying the film to your shipments. Ready to use out of the box with no extra dispenser expense, these handles/dispenser are disposable. The 15" width is easy to handle and ideal for stabilizing a load or unitizing a load, wrapping a shipment completely from top to bottom. 90 gauge for heavy weight shipments (4000 lbs +). Sold as 4 rolls per case.
PRICE
$119.80Â Sold in packages of 4 / $29.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 15 in |
| Weight | 26 lbs |
| Gauge | 90 ga |
| Core Size | 1 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | Extended Core |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap with Extended Core Handle |
| Package Quantity | 4 |
| Manufacturers Part Number | PVT159PC |
| Brand | Global Industrial |