Armor Poly® VCI Hand Stretch Film w/Handle, 100 Gauge, 5"W x 900'L, Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
This rust prevention stretch films combine the benefit of VCI (Vapor Corrosion Inhibitor) with traditional stretch film for a clean, safe and easy to use dry packaging of metal products. They are ideal for wrapping pallets of metal parts, steel coils or other difficult to bag products. Replaces oils and greases using Armor VCI® Nanotechnology. The film rolls are recyclable and meet all REACH and RoHS requirements. For stretch film applications, be sure that the top of the load is enclosed and stretch film is fully overlapped to contain VCI vapors. They are sold as 12 rolls per case.
PRICE
$347.40 Sold in packages of 12 / $28.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 ft |
| Width | 5 in |
| Weight | 202 lbs |
| Gauge | 100 ga |
| Core Size | 3 in |
Product Details
| Type | VCI |
| Color | Blue |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | Polyethylene |
| Description | VCI Stretch Wrap |
| Package Quantity | 12 |
| Manufacturers Part Number | PVCISF100GB05900H |
| Brand | Armor |