x

Take 15% off your entire order!

Offer applied at checkout

Strike And Keeper, 1", Outswing, Chrome - 650-9375 - Pkg Qty 2

Strike And Keeper, 1", Outswing, Chrome - 650-9375 - Pkg Qty 2

Item #: WBB667624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.60 ea.

Price: $17.20 / Pkg of 2

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strike And Keeper, 1", Outswing, Chrome

Strike And Keeper, 1", Outswing, Chrome. As Used By Bobrick. Use with Bobrick Manufacturers.

  • LENGTH INCHES 1-15/16
  • WIDTH INCHES 1-21/32
  • HEIGHT INCHES 2-1/2
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL Plastic Laminate
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 2
  • TYPE Strike & Keeper
  • DESCRIPTION Strike And Keeper, 1", Outswing, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-9375
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike And Keeper, 1", Outswing, Chrome - 650-9375 - Pkg Qty 2

Strike And Keeper, 1", Outswing, Chrome - 650-9375 - Pkg Qty 2

Item #: WBB667624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant