Strip "S" Hooks, 1-3/4"L X .080"Dia., Open End - Zinc Plated Steel - Pkg Qty 100
|
Questions & Answers (0)
Product Description
Clip Strip ceiling display systems utilize ceiling space as an optimal display area. Hang from shelf edge or wire fixtures, Open ended for use with all strips, Pinched style assures that hook stays on strip, .080" Zinc Plated Steel - 1 3/4" long, "Strip Hook Open Ended", For use with all our Clip Strips Econo Strips and our Stic N Pic Str.
PRICE
$7.00 Sold in packages of 100 / $0.07 ea
10
10
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1/32 in |
| Diameter | 0.08 in |
Product Details
| Material | Steel |
| Package Quantity | 100 |
| Description | Strip "S" Hooks, Open |
| Color | Silver |
| Manufacturers Part Number | SH-50 |
| Brand | Clip Strip Corp. |