Stripe Renew Concrete Coating 20 Oz. Gray 12 Cans/Case - 20-600
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for covering unwanted lines and marks on streets and sidewalks. Concrete Renew is permanent and has a similar texture and color to most sidewalks and driveways. Quick dry and highly durable. VOC Compliant.
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/5 in |
| Size | 20 oz |
Product Details
| Type | Concrete and Masonry Coatings |
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 12 |
| Description | Concrete Coating |
| Color | Concrete Coating Gray |
| Manufacturers Part Number | 20-600 |
| For Use With | Marking Wands: Z-604 |
| Brand | Seymour |