Federal Signal 141ST-012R Strobe light, 12VDC, Red
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal 141ST-012R Strobe light, 12VDC, Red - 141ST-012R
Federal Signal's Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Models are available with an red fresnel dome. All models are UL Listed for indoor/outdoor use. The Model 141ST is available in 12VDC and includes a removable strobe mechanism. The 12VDC units have three holes for flat surface mounting. Federal Signal's Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit's convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment. The economical Model 141ST effectively alerts of hazardous conditions or dangerous areas. Federal Signal's Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications. 5 Year Limited Warranty.
Federal Signal's Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Models are available with an red fresnel dome. All models are UL Listed for indoor/outdoor use. The Model 141ST is available in 12VDC and includes a removable strobe mechanism. The 12VDC units have three holes for flat surface mounting. Federal Signal's Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit's convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment. The economical Model 141ST effectively alerts of hazardous conditions or dangerous areas. Federal Signal's Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications. 5 Year Limited Warranty.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Weight | 0.8 lbs |
| Diameter | 5-1/2 in |
Product Details
| Lamp Life Hours | 4000 hr |
| Flash Rate/Minute | 80 |
| Color | Red |
| Operating Temperature | -31F to 150F |
| Mounting Location | Pipe, Surface |
| Voltage | 12 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Description | Strobe light |
| Package Quantity | 1 |
| Candela Peak | 100000 |
| Manufacturers Part Number | 141ST-012R |
| Operating Current | 0.18 |
| LED Color Family | Red |
| Brand | Federal Signal |