Meteorlite™ 22050 Low-Profile Strobe Light SY22050L-A - 12-48 Volts - Permanent Mount - Amber
Write a Review
|
Questions & Answers (0)
Product Description
Strobe Light is constructed with a coated aluminum base, epoxy encapsulated & rubber gasket, polycarbonate lens. 12-48 VDC. Joule output rating ranges from 1 - 23. Amber in Color. Conforms to UL & SAEJ1318 standards. Low profile design. 24 LED's. Flash Tube. 5 Year Limited Warranty.
PRICE
$199.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Forklift Strobe Light |
| Color | Yellow |
| Series | Meteorlite 22050 |
| Number of LEDs | 24 |
| Flash Rate | 60-120 FPM (11 Flash Patterns Available) |
| Style | Low-Profile |
| Current Draw | .8AMP Max @ 12VDC .3 AMP Max @ 48VDC mA |
| Mounting Method | Permanent |
| Voltage | 12 - 48 V |
| Material | Coated Aluminum base, Epoxy Encapsulated & Rubber gasket, Polycarbonate lens |
| Manufacturers Part Number | SY22050L-A |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | UL/CE |