Federal Signal LP3P-120B Strobe, pipe mount, 120VAC, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal LP3P-120B Strobe, pipe mount, 120VAC, Blue - LP3P-120B
Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is blue. LP3P features an integrated 1/2-inch NPT pipe mount. All LP3 units feature a threaded screw on lens that provides tool-free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours. The state-of-the-art strobe mechanism produces 2.2 joules of energy, while drawing relatively low level amperage. StreamLine® strobes feature high-qu lity, long-life strobe lamps which are designed to reduce tungsten build-up for longer lamp maintenance cycles. Careful consideration is given to the relationship between lamp shape and lens design for maximum light output. StreamLine products make use of surface mount technology, which provides a more powerful light in a much smaller package. The dry-electrolyte capacitor used in StreamLine products runs cooler than those used in many competitive strobes, resulting in a more reliable product that won't fail due to overheating. 5 Year Limited Warranty.
Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is blue. LP3P features an integrated 1/2-inch NPT pipe mount. All LP3 units feature a threaded screw on lens that provides tool-free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours. The state-of-the-art strobe mechanism produces 2.2 joules of energy, while drawing relatively low level amperage. StreamLine® strobes feature high-qu lity, long-life strobe lamps which are designed to reduce tungsten build-up for longer lamp maintenance cycles. Careful consideration is given to the relationship between lamp shape and lens design for maximum light output. StreamLine products make use of surface mount technology, which provides a more powerful light in a much smaller package. The dry-electrolyte capacitor used in StreamLine products runs cooler than those used in many competitive strobes, resulting in a more reliable product that won't fail due to overheating. 5 Year Limited Warranty.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-5/7 in |
| Weight | 0.5 lbs |
| Diameter | 3-1/8 in |
Product Details
| Lamp Life Hours | 7000 hr |
| Flash Rate/Minute | 65-95 |
| Color | Blue |
| Operating Temperature | -31F to 150F |
| Mounting Location | Pipe (Female) |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Description | Strobe, pipe mount |
| Package Quantity | 1 |
| Candela Peak | 175000 |
| Manufacturers Part Number | LP3P-120B |
| Operating Current | 0.1 |
| LED Color Family | Blue |
| Brand | Federal Signal |