Full Height Storage Cabinets with Drawers
Most Relevant
Full Height Storage Cabinets with Drawers are available in different steel gauge thickness for commercial-duty and extra-heavy-duty applications to help keep tools and supplies securely stored and neatly organized. The multi-shelf design of stationary storage cabinets enable them to carry heavy loads and provides plenty of room for equipment, and interior drawers of varying size and quantity offer extra storage space for additional supplies.
Full Height Storage Cabinets with Drawers Accessories
Filters
Width
Depth
Height
Number of Shelves
Shelf Capacity
Gauge
Commercial Duty Steel Cabinets with Drawers

Commercial Duty Steel Cabinets with Drawers are full-height storage cabinets that hold a variety of tools and supplies. With multiple shelves and drawers, commercial-duty cabinets provide storage space for up to 300 lbs of gear, and 22- to 24-gauge steel construction makes the storage cabinets with drawers strong and durable. Available in a range of colors, dimensions, and shelf load capacities.
| Compare | Image | Width | Depth | Height | Number of Shelves | Panel Thickness | Shelf Capacity | Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 18 in | 72 in | 5 | 24 ga | 200 lbs | All-Welded | Tennsco | T9FB1969108 | as low as $645.00 Save $54.00 (8%) |
Heavy Duty Duty Steel Cabinets with Drawers

Heavy Duty Duty Steel Cabinets with Drawers combine full-height cabinet storage with integrated drawers for organizing tools, parts, and supplies in industrial, warehouse, and maintenance environments. Constructed from 16- to 18-gauge steel with shelf capacities up to 1,500 lb, they provide enclosed storage plus drawer-based access, distinguishing them from standard shelving cabinets.
Heavy Duty Steel Configurable Cabinets with Drawers

Heavy Duty Steel Configurable Cabinets with Drawers combine enclosed cabinet storage, adjustable shelving, and integrated drawers for organizing tools, parts, and maintenance supplies. Constructed from 16- to 18-gauge steel with shelf capacities up to 1,500 lbs., these cabinets support heavier stored loads while configurable interior layouts provide greater storage flexibility than fixed-configuration cabinet designs.
Heavy Duty Steel Mobile Configurable Cabinets with Drawers

Heavy Duty Steel Mobile Configurable Cabinets with Drawers combine enclosed storage, adjustable shelving, and integrated drawers in a mobile cabinet design for organizing tools, parts, and maintenance supplies. Constructed from 16- to 18-gauge steel with shelf capacities up to 1,500 lbs., they support heavier stored loads while allowing cabinets to be repositioned as storage needs change.
Heavy Duty Steel Configurable Cabinets with Drawers & Electronic Lock

Heavy Duty Steel Configurable Cabinets with Drawers & Electronic Lock combine enclosed cabinet storage, adjustable shelving, and integrated drawers with electronic lock access for controlled storage of tools, parts, and supplies. Constructed from 16- to 18-gauge steel with shelf capacities up to 1,500 lbs., they support heavier loads while configurable interiors and keyless access differentiate them from standard locking cabinet designs.
Showing 1-10 of 12 results
Heavy Duty Steel Configurable Clear View Cabinets with Drawers

Heavy Duty Steel Configurable Clear View Cabinets with Drawers combine enclosed storage, adjustable shelving, and integrated drawers with clear-view doors that allow contents to be identified without opening the cabinet. Constructed from 16- to 18-gauge steel with shelf capacities up to 1,500 lbs., they support heavier stored loads while improving inventory visibility and organization in industrial, warehouse, and maintenance settings.
Heavy Duty Steel Configurable Clear View Mobile Cabinets with Drawers

Heavy Duty Steel Configurable Clear View Mobile Cabinets with Drawers combine enclosed storage, adjustable shelving, and integrated drawers with clear-view doors for visibility of stored contents and casters for mobility. Constructed from 16- to 18-gauge steel with shelf capacities up to 1,500 lbs., they support heavier loads while allowing storage to be relocated as needs change in warehouse, maintenance, and industrial environments.
Heavy Duty Steel Configurable Ventilated Cabinets with Drawers

Heavy Duty Steel Configurable Ventilated Cabinets with Drawers combine adjustable shelving and integrated drawer storage with ventilated cabinet construction for airflow around stored tools, parts, and supplies. Constructed from 16- to 18-gauge steel with shelf capacities up to 1,500 lbs., they support heavier loads while ventilation distinguishes them from solid-door cabinets in environments where air circulation within the cabinet is preferred.
Heavy Duty Steel Configurable Ventilated Mobile Cabinets with Drawers

Heavy Duty Steel Configurable Ventilated Mobile Cabinets with Drawers combine adjustable shelving and integrated drawer storage with ventilated cabinet construction and mobile positioning. Constructed from 16- to 18-gauge steel with shelf capacities up to 1,500 lbs., they support heavier stored loads while ventilation promotes airflow and casters allow storage to be relocated as operational needs change in industrial, warehouse, and maintenance environments.
Extra Heavy Duty Steel Cabinets with Drawers

Extra Heavy Duty Steel Cabinets with Drawers provide organized storage of equipment with a shelf capacity of up to 2,500 lbs. These extra-heavy-duty storage cabinets are made of 12- to 14-gauge steel for lasting durability. These full-height storage cabinets are forkliftable and feature lockable doors to keep contents secure. Available in a range of colors, dimensions, and shelf load capacities.
Showing 1-10 of 25 results
Extra Heavy Duty Steel Mobile Cabinets with Drawers

Extra Heavy Duty Steel Mobile Cabinets with Drawers combine enclosed storage and integrated drawers with mobile positioning for organizing tools, parts, and equipment in industrial, warehouse, and maintenance environments. Constructed from 12- to 14-gauge steel with shelf capacities up to 2,500 lbs., they support heavier stored loads than standard heavy-duty cabinets while allowing storage to be relocated where it is needed.
Showing 1-10 of 12 results
Extra Heavy Duty Steel Cabinets with Drawers & Pegboards

Extra Heavy Duty Steel Cabinets with Drawers and Pegboards feature a shelf capacity of up to 2,500 lbs to provide versatile equipment and supply storage. These extra-heavy-duty storage cabinets boast all-welded 12- to 14-gauge construction for long-lasting use, and the pegboards on these steel storage cabinets allow for customizable tool storage without taking up shelf or drawer space.


















