Global Industrial
Model # :WB316057
Global Industrial Heavy Duty Storage Cabinet, 16 Gauge, 48"W x 24"D x 84"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This all-welded, heavy-duty steel storage cabinet features heavy 16 gauge body and doors. These storage cabinets are ideal for applications requiring a tough exterior and high capacity shelves. Shelves adjust on 3" centers, designed to support up to 1050 lbs. uniformly distributed. Three-point steel locking system is operated by a 3/16" thick steel turn handle. Full door height piano hinges for strength and security.. Durable gray powder coat finish. Storage cabinets are shipped assembled and ready to use immediately. Made in the USA.
PRICE
$1,629.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 84 in |
| Weight | 382 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1050 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 316057 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |