DoALL StructurALL® Horizontal Band Saw w/ Full Cycle, 10" x 16" Cutting Cap, 460V, 2HP, 3-Phase
Write a Review
|
Questions & Answers (0)
Product Description
The DoALL 400S-SA is an updated version of the proven 400S StructurALL® horizontal band saw, now equipped with Full Cycle functionality for increased productivity and repeatability. Designed for cutting structural shapes, pipe, and solids, it offers a 10" x 16" cutting capacity and a manually swiveling head for miter cuts up to 45°. Full Cycle operation automatically sequences vise clamping, cutting, head return, and vise opening, reducing operator involvement on repetitive cuts. Additional features include a variable frequency drive (VFD) band motor for precise speed control, a fixed control console for improved safety, and rugged steel construction for long-term durability. Ideal for fabrication shops and industrial applications requiring reliable, efficient structural cutting.
PRICE
$28,189.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 55 in |
| Bed Height | 29 in |
| Round at 45° | 10-3/4 in |
| Blade Length | 158 in |
| Blade Width | 1 in |
| Cutting Capacity | 10 x 16 in |
| Rectangle at 90° | 16 x 10 in |
| Cutting Height | 10-3/4 in |
| Round at 90° | 10-3/4 in |
Product Details
| Type | Structural Band Saw |
| Amperage | 7.2 A |
| Blade Speed | 50 - 400 SFPM |
| Style | Horizontal |
| Voltage | 208/230/460 V |
| Phase | 3 |
| Manufacturers Part Number | 400S-SA |
| Motor Horsepower | 2 HP |
| Brand | DoAll |