DeWalt® 20V MAX* XR® Cordless Brushless Deep Cut Band Saw (Tool Only)
Write a Review
|
Questions & Answers (0)
Product Description
Cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material with the 20V MAX* XR Brushless Deep Cut Band Saw. Featuring variable speed control and an intergraded work light, this powerful saw makes quick work of tough jobs. LED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting. Integrated hang hook allows user to hang the saw without damaging the front handle or base.
PRICE
$389.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 44-7/8 in |
| Tool Weight | 12.4 lbs |
| Tool Length | 24-3/8 in |
| Cutting Capacity | 5 in |
Product Details
| Manufacturers Part Number | DCS374B |
| Brand | DeWalt |