Model # :WBB2685875
MPN #: BWK6204
Structured Multifold Towels, 1-Ply, 9" x 9.5", White, 250/Pack, 16 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
Structured Multifold Hand Towels provide the right combination of quality, performance and value. Made with unique technology for enhanced strength, softness and absorbency. Multifold design provides for less towel consumption leading to source reduction, storage space savings, and lower overall costs. Ideal for medium traffic washrooms, fits small spaces and provides both comfort and hygiene to your guests. Fast absorbency and "no touch" service helps to control usage, so you save on reduced waste and maintenance time while offering sanitary conditions.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 9 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 4000 |
| Size Type | 250 |
| Material | Paper |
| Package Quantity | 16 |
| Description | Multi-Fold |
| Color | White |
| Manufacturers Part Number | BWK6204 |
| Percent Recycled Content | 0% |