x

Take 15% off your entire order!

Offer applied at checkout

Strut Clamp Copper Gard 4"

Strut Clamp Copper Gard 4"

Item #: WBB359507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 19

Price: $6.46

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STRUT CLAMP COPPER GARD 4"

COPPER TUBING STRUT PIPE CLAMP - ASSEMBLED - Copper-Gard epoxy products offer superior corrosion protection

  • MATERIAL Epoxy Coated Electro-Galvanized Steel
  • TUBE SIZE 4
  • MAX REC LOAD LBS. 1000
  • WEIGHT LBS 0.62
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

19 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strut Clamp Copper Gard 4"

Strut Clamp Copper Gard 4"

Item #: WBB359507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant