x

Take 15% off your entire order!

Offer applied at checkout

Strut Nut Zinc 3/4"

Strut Nut Zinc 3/4"

Item #: WBB359834

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 50

Price: $2.40

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STRUT NUT ZINC 3/4"

STRUT NUT WITHOUT SPRING

  • MATERIAL Carbon Steel - Electro Galvanized
  • TYPE Standard
  • ROD (THREAD) SIZE 3/4
  • THICKNESS INCHES 1/2
  • WEIGHT LBS 0.13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

50 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strut Nut Zinc 3/4"

Strut Nut Zinc 3/4"

Item #: WBB359834

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant