Stryker Lifepak® 15 Power Extension Cable, 5 ft, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Power Extension Cable provides additional reach for powering compatible Lifepak® 15 Monitor/Defibrillator units. This extension cable allows clinicians and emergency responders to extend the connection between the device and a power source, helping ensure the monitor/defibrillator can remain powered even when outlets or vehicle connections are positioned further away.
With a length of 5 feet 3 inches, the cable offers added flexibility when setting up equipment in clinical rooms, emergency vehicles, or mobile care environments. The extension helps improve workspace organization by allowing the Lifepak® 15 to be positioned where it is most accessible for patient care while maintaining a reliable power connection.
Designed for durability and consistent performance, the cable is built to withstand frequent use in demanding healthcare settings. Its robust construction supports dependable power transfer and helps maintain uninterrupted device operation during monitoring, defibrillation, and other critical care procedures.
Ideal for hospitals, emergency departments, and EMS environments, the Lifepak® 15 Power Extension Cable helps support efficient equipment setup and device readiness. Keeping the proper power accessories available helps ensure Lifepak® systems remain powered and ready for use when responding to critical patient care situations.
With a length of 5 feet 3 inches, the cable offers added flexibility when setting up equipment in clinical rooms, emergency vehicles, or mobile care environments. The extension helps improve workspace organization by allowing the Lifepak® 15 to be positioned where it is most accessible for patient care while maintaining a reliable power connection.
Designed for durability and consistent performance, the cable is built to withstand frequent use in demanding healthcare settings. Its robust construction supports dependable power transfer and helps maintain uninterrupted device operation during monitoring, defibrillation, and other critical care procedures.
Ideal for hospitals, emergency departments, and EMS environments, the Lifepak® 15 Power Extension Cable helps support efficient equipment setup and device readiness. Keeping the proper power accessories available helps ensure Lifepak® systems remain powered and ready for use when responding to critical patient care situations.
PRICE
$859.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Power Extension Cable |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11140-000080 |
| Brand | Stryker |