Stryker Lifepak® 12/15/20e 12-Lead ECG 5 ft Trunk Cable with 4-Wire Limb Leads
Write a Review
|
Questions & Answers (0)
Product Description
The 12-Lead ECG Trunk Cable with 4-Wire Limb Leads (5 ft) is designed to support comprehensive cardiac monitoring when used with compatible Lifepak® 12 Defibrillator/Monitor and Lifepak® 15 Monitor/Defibrillator systems. This trunk cable connects patient ECG leads to the monitor, enabling clinicians to capture accurate 12-lead electrocardiograms for cardiac assessment, diagnosis, and ongoing patient monitoring in emergency and clinical environments.
The integrated 4-wire limb leads help streamline ECG setup by providing a reliable connection point for the patient lead system. The 5-foot cable length offers flexibility for patient positioning while maintaining a stable and secure connection between the patient and the monitoring device. This length works well in environments where equipment is positioned close to the patient while still allowing caregivers room to work efficiently.
Built for durability, the cable is designed to withstand frequent use in demanding healthcare environments such as hospitals, emergency departments, and ambulances. Its rugged construction supports consistent signal transmission and dependable ECG monitoring.
Keeping a replacement 12-lead ECG trunk cable available helps ensure monitoring equipment remains ready for immediate use when accurate cardiac data is critical.
The integrated 4-wire limb leads help streamline ECG setup by providing a reliable connection point for the patient lead system. The 5-foot cable length offers flexibility for patient positioning while maintaining a stable and secure connection between the patient and the monitoring device. This length works well in environments where equipment is positioned close to the patient while still allowing caregivers room to work efficiently.
Built for durability, the cable is designed to withstand frequent use in demanding healthcare environments such as hospitals, emergency departments, and ambulances. Its rugged construction supports consistent signal transmission and dependable ECG monitoring.
Keeping a replacement 12-lead ECG trunk cable available helps ensure monitoring equipment remains ready for immediate use when accurate cardiac data is critical.
PRICE
$929.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Trunk Cable |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 11111-000018 |
| Brand | Stryker |