Study/Computer Carrel Base - 36"W x 29-7/8"D x 48-1/8"H Oiled Cherry
Write a Review
|
Questions & Answers (0)
Product Description
GLACIER™ PATRON ACCESS STATIONS
Study Carrel Base
Glacier™ stations equip any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. Freestanding carrel accepts attachment of Carrel Adder to create rows or aisles of privacy booths for studying. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. 30"D work surface is height adjustable from 27"H to 29"H at 1" increments to accommodate a variety of users. Includes full height back and side walls for privacy and a 7-7/8"D top shelf for increased storage space. Built-in cable management grommets and cable management trough maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.
Study Carrel Base
Glacier™ stations equip any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. Freestanding carrel accepts attachment of Carrel Adder to create rows or aisles of privacy booths for studying. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. 30"D work surface is height adjustable from 27"H to 29"H at 1" increments to accommodate a variety of users. Includes full height back and side walls for privacy and a 7-7/8"D top shelf for increased storage space. Built-in cable management grommets and cable management trough maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.
PRICE
$985.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 29-7/8 in |
| Height | 48-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Library Furniture |
| Color | Oiled Cherry |
| Top Color Family | Oiled Cherry |
| Style | Study Carrel |
| Country of Origin | United States |
| Description | Carrel Study Base |
| Package Quantity | 1 |
| Manufacturers Part Number | LC36OC |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |