StyleCraft® Single Acting Door, Prepped For Hinges, 3'W x 7'H, Dark Chocolate
Write a Review
|
Questions & Answers (0)
Product Description
StyleCraft® Single Acting Wood Core Door (Dark Chocolate), 36" X 84", Prepped For Hinges, Interior Use Only.
PRICE
$855.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 ft |
| Height | 7 ft |
Product Details
| Material | Laminate |
| Color | Dark Chocolate |
| Door Type | Single Door |
| Manufacturers Part Number | StyleCraft-3684H-DC |
| Brand | StyleCraft |