Buyers Suction Hose Barbed Adapter, Bca16180, 1" Male Npt X 1" Hose Barb - Min Qty 8
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.4 lbs |
Product Details
| Manufacturers Part Number | BCA16180 |
| Description | 1" Male NPT x 1" Hose Barb |
| Brand | Buyers Products |
Related Products
The 7-Way to 7-Way Trailer Connector Adapter from Buyers Products solves a mismatch between your truck-side and trailer-side connector hardware by converting a 7-way flat pin to 7-way flat pin connector. The adapter comes with a pre-wired 3 in. connection and a built-in latch/protective cover. Features Converts from a 7-way round pin to 7-way flat pin connection. Solves a mismatch between your truck and trailer connection hardware. Durable, weather-resistant plastic construction. Keep connectors dry and secure with handy spring-loaded door.
Stucchi 10,000 PSI Hydraulic Jack Quick Coupling, 1/4 Inch Female NPT Thread x 1/4 Inch Male Nipple - ST-800201009 Stucchi's IVHP Thread-To-Connect Series Coupler are for high pressure application such as 10,000 PSI Hydraulic jack hose assemblies. Stucchi IVHP coupler have a higher burst pressure than competitors for greater safety. Features: Threaded sleeve for connection/disconnection Fabricated with hardened steel and nitrile seals Interchanges with Enerpac and Parker Hydraulic Jack hose couplers
Ryco Hydraulic Jack Hose Assembly 1/4 In X 180 In 10K PSI 1/4 M+M NPT, Isobaric Braid - TJ24D-180.00-20902090-0404 For hydraulic jack applications requiring a lightweight hose with a small outside diameter. Jack hose assemblies are designed for use in heavy duty application on portable cylinders, rams and pumps. Features: Spring Guards attached on both ends Interchanges with Enerpac and Parker Hydraulic Jack hose couplers Meets Material Handling Institute specification IJ 100 (July 1979)
UHP hose restraints in stainless steel from 8-50mm. Check with an authorized CEJN distributor for availability and prices. Other connections and sealing material on request. Some part numbers may be subject to minimum order quantities. CEJN reserves the right to make changes without further notification. Thread connections are listed according to ISO standards. All measurements are in mm.
Ryco Hydraulic Hose Assembly, 1 In. x 60 In. 5000 PSI, M+MS NPT, Isobaric Braid - H5016D-060-70907090-1616 RYCO Isobaric hydraulic hose is super flexible with half the SAE minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant Diehard™ cover withstands the toughest environments. Features: Extended life over standard hose Tested to one Million impulse cycles Meets US MSHA flame resistant requirements. Meets antistatic and flame resistant requirements of AS 2660