Sump Alarm SinkWire 2 Piece Cable Orientation Weight, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
The Sump Alarm Counterweight is Designed to Tie To The Float Switch Cable Via the Included Button Head Cable Tie. This Cable Weight is not Designed to Submerge Your Float Switch, but to Orient it When The Water level Rises or Falls. Requires Only 3-5" of Space Between The Float Switch and The Pump. The Weight is 6 ounces. 20 pack
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Application | Float Switch Cable Weight |
| Manufacturers Part Number | SA-CW-20 |
| Type | Float Switch Cable Weight |
| Material | Polypropylene |
| Package Quantity | 20 |
| Brand | SumpAlarm |