Sump Alarm SinkWire Float Switch Connection Kit, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
The "SinkWire" Float Switch Connection Kit is a must for connecting any float switch where the wiring connections are subject to wet conditions. Many float switches fail because water enters the switch through the wiring. Using the "SinkWire" Float Switch Connection Kit ensures that your float switch will last through the years. Each kit contains (2) Black Shrink Wrap Connectors for "No-Connect" Wires, (2) 9mm Black Shrink wrap tubing used for water prevention over SO cord jacket, (4) 14-16 AWg Shrink Connectors for Single End to End Connections, (2) 10-12 AWG Shrink Connections For Ground Wires, 2:2 or 1:2 Connections of Larger Conductors to Smaller Connectors. 25 pack
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Application | Float Switch Connection Kit |
| Manufacturers Part Number | SA-FS-CONN-KIT-25 |
| Type | Float Switch Connection Kit |
| Material | Polyolefin |
| Package Quantity | 25 |
| Brand | Sump Alarm |