Sump Alarm 2359 Float Switch, Wire Lead, 16'
Write a Review
|
Questions & Answers (0)
Product Description
This Universal Sump Pump Float Switch and Septic Float Provides Control of Water Levels for Both Empty and Fill Applications, Includes 3 wire leads SPDT. With a 16 Ft. Cable and Adjustable Tether to Accommodate an Array of Needs, This Sump Pump Float Switch Helps Eliminate the Potential for Water Damage with Minimal to No Oversight After Installation. The Water Boss Float Switch is Controlled by a Honeywell Micro Switch and is Rated for use with12-24VDC and 120-240VAC. It's Snap Action Design and Accurate Repeatability Offer Dependability and Extended Life. With a Corrosion Resistant Polypropylene Casing and Temperature Resistance of 32 to 140°F, This Float Switch is Ideal for Light to Medium Amounts of Suspended Solids like Ground Water or Sewage Water. It Holds CE and IEC Approvals. For Frustration Free Water Level Monitoring and Irrigation Control, Add This Water Level Float Switch to your Holding Tank or Utility Pump Today. Overall Dimensions are 6.5 inches x 1.5 inches x 3.25 inches. We Confidently Offer an Unrivaled 5 Year Warranty Against Manufacturer Defects
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 1-1/2 in |
| Height | 3-1/4 in |
| Cord Length | 16 ft |
Product Details
| Style | 3-Wire Lead |
| Type | Float Switch |
| Voltage | 120 - 240VAC, 12 - 24VDC V |
| Material | Polypropylene |
| Package Quantity | 1 |
| Application | Water, Low Density Oils, Light Suspended Solids |
| Manufacturers Part Number | SA-2359-5 |
| Brand | Sump Alarm |