- 2½" in depth: ideal for areas where space is limited.
- 2x15W 18" T8 (1") Quantum Lamps: 180° coverage and optimumperformance.
- FDA compliant FEP shatter resistant coating: protection in glass-freezones.
- Patented Reflectobakt sleeve: extending glue board life.
- Easy to remove bottom tray, drop-down guard and front coverfor quick and easy no tool service.
- Available in 110v and 220v.
PestWest Mantis 1X2 White 220 Volt Euro Plug
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 2-1/2 in |
| Height | 12-1/2 in |
| Weight | 10 lbs |
Product Details
| Voltage | 220 V |
| Mount | Wall mounted / Freestanding |
| Package Quantity | 1 |
| Manufacturers Part Number | 125-000296 |
| Brand | PestWest |