PestWest® Universal Glue Boards, Black, Pack of 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 9-1/4 in |
Product Details
| Manufacturers Part Number | 135-000203 |
| Package Quantity | 12 Per Pack |
| Brand | PestWest |
Related Products
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. Features: Ideal for basic maintenance and organizational use Includes Shadow Board and hardware for mounting tools Lightweight, dual-layered aluminum with plastic core Protected by Sign Muscle® liquid laminate Temperature range of -60° to 180°
Flextur™ 14-gauge Metal Pegboard / Mobile Tool Board Workstation features 3" swivel locking casters, 500lb capacity, and two 14-gauge panels – one on the front and one on the back. This sturdy, matte black powder coated Mobile Workstation keeps all tools within reach while allowing for easy mobility. The 2-Panel Mobile Tool Board includes two 14-gauge Tool Board Panels covering half of the cart on both sides. It is compatible with a wide range of Flextur™ Mobile Tool Board Accessories, including bins, trays, and hooks – ideal for organizing hardware, parts, tools, and paperwork. ...
United Visual Products 36"W x 24"H Magnetic Strip Letter Board Board with Black Strips This Magnetic Strip Directory Board is great for office or apartment lobbies and entrances. Blank namestrips included. Contemporary radius-edges aluminum frame. Recessed shatter-proof acrylic door on a full length piano hinge. One-door unit with 3" header. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Black interior, Satin frame finish. 36"W x 24"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. ...
Flextur™ Wall Mount Tool Board System includes two heavy-duty 32"W x 8"H 14-gauge metal pegboard panels and 20 versatile hooks, providing a strong and customizable solution for wall-mounted tool organization. Designed for easy installation on most surfaces-including standard 16" stud walls-this system comes complete with all necessary mounting hardware and clear instructions for a quick, hassle-free setup. Note: This system is not compatible with Mobile Tool Board Workstations. American Made in Dalton, Ohio U.S.A. Features: Black Powder Coat Finish Mounts to Nearly Any Surface All ...
Prolong the life of glue boards with Refleckobakt sleeves. Thin designs and longer lasting glue boards are made possible thanks to the Reflectobakt® sleeve available in T5 (5/8"), T8 (1") and T12 (1-1/2"). This sleeve shields the full-sized glue board from the drying effect of the UV light, thus making the systems more effective for longer periods of time. NOTE: Don't throw the Reflectobakt sleeves away! Remove them from the spent lamps and place them on the fresh replacement lamps for optimal performance.