Flowin® Pro Exerciser Board, White, 55" x 39", Non-Rollable
Write a Review
|
Questions & Answers (0)
Product Description
Flowin® Friction Training is a multifunctional easy to use bodyweight training concept and training equipment.The FLOWIN® Concept consists of a functional exercise targeting stability, mobility, strength, balance, speed, and power. The basic principles of the FLOWIN® Concept is based on vertically constricted movements over a larger plate, while friction is off-loaded by smaller pads sliding horizontally across the plate. The pad and plate friction has been carefully optimized for a safe yet effective motion, which the exerciser is able to fully master by simply altering the amount of applied pressure on the pads. Hence FLOWIN® FRICTION TRAINING. Using the body as counterweight; you can easily control the amount of friction and select the level of exertion, ranging from near nothing up to a full stop. The FLOWIN® Concept allows you to exercise the entire body at the difficulty level of your choice.
PRICE
$585.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 40 in |
| Height | 3 in |
| Weight | 10 lbs |
Product Details
| Type | Balance Boards/Pads |
| Package Quantity | 1 |
| Description | Pro Exerciser Board |
| Color | White |
| Manufacturers Part Number | 10-0291 |
| Brand | Flowin |
Warranty
| Warranty | 1 yr |