Sunlite's gooseneck barn fixture is designed for indoor and outdoor use. Its beautiful curves will bring a rustic or industrial edge to your area. Its durable aluminum construction will retain its quality and withstand even rough conditions. All mounting hardware is included for easy installation. This fixture is UL listed for wet locations and will not rust or lose its elegance even in extreme weather. It has a shade diameter of 12" and an overall height of 11.5". The 5 wall plate is designed to fully conceal the electric box for a perfect look. It sticks out from the wall 15". This fixture requires one medium (E26) base bulb (maximum 60 Watts). Bulb not included.
Sunlite 46069-SU FIX/GN/E26/RED Outdoor Gooseneck Wall Mount Fixture, Med Base, 120V, Wet Location - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.90 Sold in packages of 2 / $77.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Type | Outdoor Gooseneck Fixture |
| Mounting Location | Wall |
| Voltage | 120 V |
| Material | Aluminum |
| Package Quantity | 2 |
| Description | Outdoor Gooseneck Wall Mount Fixture |
| Color | Red |
| Manufacturers Part Number | 46069-SU |
| Bulb Type | Medium Base |
| Brand | Sunlite |
Compliance & Certifications
| UL Certification | Wet Location |