eSenLite® is one of the most popular LED smart light with flexible, adjustable lighting profiles and utility-saving benefits. Customers like this lightweight, stylish smart LED light because of its high quality, long-lasting lifecycle and easy-to-use features. EE112WMC-BP innovatively integrates the most advanced Doppler/radar motion sensing technology with eSenLite's lighting technology. As an AC-powered motion-sensing ceiling/wall-mount LED smart light, EE112WMC-BP provides two selectable lighting profiles for users. Under Smart mode, the light raises to full brightness when it detects motion. Otherwise, it dims down to preset fixed moonlight brightness to enhance safety and security illumination. Under Auto mode, the light only turns on when it detects motion as traditional motion-activated light. EE112WMC-BP also features with adjustable settings for users. By using the built-in dip switches, users can adjust the motion sensor's coverage range, delay time (under Auto mode), users can enjoy the hands-free convenient and cost-effectively, utility-saving benefits. Developed, engineered in USA with US quality control standards, the LED Smart lights work perfectly in both indoor and outdoor environment to enhance the overall safety and security condition for commercial and residential properties or locations, such as hallway, stairway, balcony, patio, storage, restroom, garage, closet, basement, attic and so on. You can use EE112WMC-BP as an energy-saving retrofit light for installation of new energy-saving lighting system and the replacement/upgrade of outdated, energy-wasting AC lights.
Features:- Invisible Doppler/Radar motion-sensing technology penetrates to physical barriers, overcomes temperature changes, promptly responds to any motion, avoid delay
- 3rd-generation LED illuminators: 950+ lm output on peak, equivalent to 100+W incandescent bulb
- 110-240VAC class 2
- Smart lighting profile enables users to save utility-cost up to 85%, and enjoy significant utility-saving benefits
- Featured with user-friendly lighting profile and adjustable settings