Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Grosfillex

Model # :WBB3172750

MPN #: US040599

Grosfillex® Sunset 20" Square Outdoor Aluminum Low Table, Fusion Bronze

Product Description
• UV resistant open slat tabletop design
• Complements the Sunset lounge and seating collection
• Easy to assemble

Features:
  • Made of lacquered aluminum for years of worry-free use
  • Colors match the Sunset Chaise, Chair, Barstool and Conversational Deep Seating frames
  • Open slat tabletop
  • Easy assembly required
  • UV & Rust resistant
  • Made in China
PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height14-1/2 in
Weight9 lbs

Product Details

Assembly RequiredYes
TypeAccent Table
Frame Color FamilyFusion Bronze
ColorBrown
Table Top Color FamilyFusion Bronze
StyleModern
MaterialAluminum
Package Quantity1
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberUS040599
Indoor/OutdoorOutdoor
CollectionSunset
ShapeSquare
Top MaterialAluminum
BrandGrosfillex

Warranty

Warranty1 Year yr