MSA Sunshade™ Hard Hat Accessory, Yellow-Green, 10098032
Write a Review
|
Questions & Answers (0)
Product Description
MSA Sunshade™ Hi-Viz Orange; Workers stay cool and comfortable on the job with this hi-vis orange polyester mesh SunShade from MSA. It not only helps protect wearer's ears and neck from sun and heat but also enhances worker visibility with contrasting hi-vis yellow band and reflective striping.
PROMOTIONAL PRICE
$9.56was $17.25
Save $7.69 (45%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat Shade |
| Material | Jersey Mesh |
| Package Quantity | 1 |
| Description | Hard Hat Neck Shade |
| Color | Green |
| Series | SunShade |
| Manufacturers Part Number | 10098032 |
| For Use With | MSA Safety Hard Hats |
| Primary Use | Heat Stress Protection |
| Brand | MSA Safety |