Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB461568

MPN #: SUD115

Supco Copper Charging Drier - 3/4" - Pkg Qty 5

Product Description
Supco Copper Charging Drier - 3/4"

Supco Copper Driers are high quality, high capacity original equipment components for use on both domestic and commercial refrigerators, freezers and air conditioners.
  • 100% molecular sieve
  • Hermetically sealed
  • Copper shells and end tubes
  • High capacity
  • Easy break off grooved ends
PRICE
$51.25  Sold in packages of 5 / $10.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width3/4 in
Depth10-1/2 in
Height3/4 in
ConnectionODF
Diameter3/4 in
Connection Size1/4

Product Details

MaterialCopper
Package Quantity5
DescriptionCopper Charging Drier - 3/4
Manufacturers Part NumberSUD115
BrandSupco