Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB461352

MPN #: S814100

Supco Defrost Control Temperature or Pressure Terminated S814100

Product Description
Supco Defrost Control Temperature or Pressure Terminated S814100

Designed to meet a wide variety of customer requirements. These electro-mechanical controls are used on many different types of commercial refrigeration equipment, including walk in boxes, reach in boxes, refrigerated cases and condensing units.
  • Heavy-duty synchronous motor
  • Adjustable Defrost Initiation Frequency: One to six times per day
  • Adjustable Defrost Cycle Duration: 4 to 110 minutes in two-minute increments
  • Contact Arrangements: Electric heat, hot gas, or off cycle defrost available
  • Heavy-duty steel case with electrical knockouts in the sides, back and bottom
PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth4-1/4 in
Height7-3/4 in

Product Details

Voltage120 V
Package Quantity1
DescriptionDefrost Control Temperature or Pressure Terminated Replace Paragon 814100.
Manufacturers Part NumberS814100
BrandSupco