SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Supco Drain Heater - 13" 240V

Supco Drain Heater - 13" 240V

Item #: WBB461486

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Supco Drain Heater - 13" 120V

Supco Drain Heater - 13" 120V

Supco Drain Heater - 9" 120V

Supco Drain Heater - 9" 120V

Supco Flexible Braided Aluminum Drain Heater - 18"

Supco Flexible Braided Aluminum Drain Heater - 18"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Supco Drain Heater - 13" 240V

  • Metal braided wire heaters for most drain line problems
  • Sufficient heat to keep drain free from ice build up
  • Designed for continuous use
  • Heaters are covered with black plastic shrink sheath to protect the heater wire
  • For use inside drain lines

Weights & Dimensions

  • Depth 49 in
  • Width 1/8 in
  • Height 1/2 in
  • Length 13 in

Product Details

  • Type Drain Heater - 13 240V
  • Watts 15 W
  • Package Quantity 1
  • Brand Supco
  • Voltage 240 V
  • Manufacturers Part Number SH503
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Supco Drain Heater - 13" 240V

Supco Drain Heater - 13" 240V

Item #: WBB461486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant