- Fits 4" Drains
- Standard Mesh Drop-In Disposable Drain Strainer.
- Works For Most Kitchen Waste
- Durable Nylon Material
- Simply Insert Into Drain And Throw Away When Full
- Fits Floor Sinks Or Floor Drains
Franklin Reusable Mesh Drain Strainer, 4"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.49
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 11466 |
| Type | Drain Strainer |
| Material | Mesh |
| Brand | Franklin |