- Universal replacement
- Electronic circuitry
- Adjustable Defrost Frequency 4 to 12 hours
- Adjustable Defrost Frequency 10 to 35 minutes
- No Ground Wire
- Dust Proof Case
Supco EDT20 Electronic Defrost Timer 1/3HP, 208/240V, 5 Amps
Write a Review
|
Questions & Answers (0)
Product Description
Supco EDT20 Electronic Defrost Timer 1/3HP, 208/240V, 5 Amps
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Depth | 1-1/8 in |
| Height | 3-1/8 in |
Product Details
| Type | Electronic Defrost Timer |
| Voltage | 208/240 V |
| Description | Electronic Defrost Timer 1/3 HP 208/240V |
| Color | Black |
| Manufacturers Part Number | EDT20 |
| Brand | Supco |