This Pressure Switch is a direct OEM replacement. For use in fan cycling applications.
Supco Fan Cycling Pressure Switch - 300 PSI Open 400 PSI Closed
Write a Review
|
Questions & Answers (0)
Product Description
Supco Fan Cycling Pressure Switch - 300 PSI Open 400 PSI Closed
This Pressure Switch is a direct OEM replacement. For use in fan cycling applications.
This Pressure Switch is a direct OEM replacement. For use in fan cycling applications.
PRICE
$21.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 20 in |
| Height | 1 in |
| Tolerance | 15 psi |
Product Details
| Package Quantity | 1 |
| Description | Fan Cycling Pressure Switch - 300 PSI Open 400 PSI Closed |
| Manufacturers Part Number | SFC300400 |
| PSI Open | 300 psi |
| PSI Closed | 400 psi |
| Brand | Supco |