SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Supco Flexible Braided Aluminum Drain Heater - 18"

Supco Flexible Braided Aluminum Drain Heater - 18"

Item #: WBB461463

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Supco Drain Heater - 13" 120V

Supco Drain Heater - 13" 120V

Supco Drain Heater - 9" 120V

Supco Drain Heater - 9" 120V

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Supco Flexible Braided Aluminum Drain Heater - 18"

This Flexible Braided Aluminum Heater is designed for use in heating drain troughs, drain tubes and drain pans.

Weights & Dimensions

  • Depth 64 in
  • Width 1/8 in
  • Height 3/4 in
  • Length 18 in

Product Details

  • Type Flexible Braided Aluminum Drain Heater - 18
  • Watts 15 W
  • Package Quantity 1
  • Brand Supco
  • Voltage 115 V
  • Manufacturers Part Number SH201
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Supco Flexible Braided Aluminum Drain Heater - 18"

Supco Flexible Braided Aluminum Drain Heater - 18"

Item #: WBB461463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant